Slotted bit
Bit slotted E 6.3 (1/4)
BIT-SL-1/4-0,5X3,0X150MM
Art.-no.
5737430150
EAN 5704645120257
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
E 6.3 (1/4")
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 0.5 x 3.0 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 150 mm |