Welcome to Würth Estonia For trade customers only

Slotted bit

Bit slotted E 6.3 (1/4)
BIT-SL-0,6X3,5-1/4IN-HEX-800/4-L50MM

Art.-no. 0614177968
EAN 4011231510950

Prices for customers after login
Slotted bit

Art.-no. 0614177968

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

E 6.3 (1/4")
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

0.6 x 3.5 mm

Drive

1/4 inch

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information