Welcome to Würth Estonia For trade customers only

Slide gauge 16 FN

PRECCAL-16FN-SST-(0,05-200MM)-L50MM

Art.-no. 071576 102

EAN 4062856410590

Individual price display after login
Slide gauge 16 FN

Art.-no. 071576 102

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Analogue calliper made of stainless steel. Extremely durable and easy-to-use calliper.

The 16 FN calliper is analogue. The measuring faces and guideways made of stainless steel ensure long service life and precise measurements. Measuring jaws for internal measurement and a step measuring function make measurements accurate and easy to carry out. In addition, the satin chrome-plated parts prevent glare.



  • Analogue

  • All readable parts mat chrome coated in order to prevent glaring

  • Gauge and rails made of hardened stainless steel

  • Measuring surfaces made of hardened stainless steel

  • Measuring tips for internal measuring

  • Pedometer

  • Elevated controls protect the scale
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

200 mm

Vernier scale

0.05 mm

Length of jaw

50 mm

Material

Stainless steel

DIN

862

Standards

DIN 862

Manufacturer article number

4100401

Product weight (per item)

521.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information