Welcome to Würth Estonia For trade customers only

Sleeve connector CU-connector for splicing copper wires

UNINSUATED PARALLEL SPLICE CU 1,5/7MM

Art.-no. 9500009897

EAN 4066443116247

Individual price display after login
Sleeve connector CU-connector for splicing copper wires

Art.-no. 9500009897

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. wire cross section

0.25-1.65 mm²

Length (l)

8 mm

Diameter (d)

3.3 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information