Welcome to Würth Estonia For trade customers only

Silver hard-solders AG40

Silver solder no. 40
SLDR-DIN8513-AG-1,5X500MM

Art.-no. 098754000

EAN 4053479975085

Individual price display after login
Silver hard-solders AG40

Art.-no. 098754000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cadmium-free

Silver solder AG40


  • Coated, separate run is not needed

  • Most commonly used to join different metals together

  • Copper - to copper, copper - to brass, copper - to iron, copper - stainless steel, either one to the other or cross depending on the material selection of the parts to be connected, of course according to the requirements of the application


The product is suitable, for example,


  • For stainless, acid-resistant steels

  • For carbide pieces

  • For all steels

  • For copper, copper alloys

  • For nickel and nickel alloys
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter x length

1.5 x 500 mm

Weight of content

65 g

Min./max. melting temperature

650 to 710 °C

Ag composition of the brazing solder (weight-%)

40 %

DIN

8513

Length

500 mm

Wire diameter

1.5 mm

Min. melting temperature

650 °C

Max. melting temperature

710 °C

Contains flux

Yes

Working temperature

700 °C

Product weight (per item)

13.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information