Silicon carbide grinding stone for bench grinder
Ceramic sanding block disc, silicon carbide
DISC-BNCHGRIND-SC-B20-BR32-G80-D150
Art.-no. 0679315080
EAN 4046777442359
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For various bench grinders
- Type 1 right
- Colour: grey/green
Product information
Datasheets(X)
Application area
For sanding tools and other fixed sanding equipment
For grey cast iron, hard and soft cast iron, autogenous weld beads, for tungsten carbides, aluminium, porcelain, glass, natural and synthetic stone
Bore hole | 32 mm |
Diameter (Ø) | 150 mm |
Grid size | 80 |
Thickness | 20 mm |
Material of abrasive medium | Silicon carbide |
Colour | Grey, Green |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!