Sidewall lining
SDWLLINNG-CRFT-NR-REAR/4WD-3640-2024
Art.-no. 0963210063
EAN 4099618884375
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
- Customised according to vehicle specifications
- Lightweight plastic sidewall made from 4.8 mm thick polypropylene
- Resistant to a wide range of organic solvents and greases and most acids and alkalis
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Volkswagen |
Suitable for vehicle type | Crafter medium long standard roof rear wheel-drive/all-wheel drive |
Year of construction | From 2024 |
Wheelbase | 3640 mm |
Product weight (per item) | 24.000 kg |