Welcome to Würth Estonia For trade customers only

Sidewall lining

Sidewall lining plastic
SDWLLING-OPEL-MOVANO-L2H1-3450-2022

Art.-no. 0963240117

EAN 4065746445290

Individual price display after login
Sidewall lining

Art.-no. 0963240117
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
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
  • Profiled exactly to vehicle specifications

  • Lightweight plastic side panel made from 4.8 mm thick polypropylene

  • Resistant to almost all organic solvents and greases and most acids and alkalis

  • Environmentally friendly (100 % recyclable)

  • Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Opel/Vauxhall

Suitable for vehicle type

Movano L2/H1

Year of construction

From 2022

Wheelbase

3450 mm

Product weight (per item)

18.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information