Welcome to Würth Estonia For trade customers only

Sidewall lining

SDWLLING-MASTR-INTERST-L3H2-FWD-SD2

Art.-no. 0963272302

EAN 4068362410024

Individual price display after login
Sidewall lining

Art.-no. 0963272302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Interior lining provides effective protection of the cargo area to prevent damage to the vehicle wall during transport
  • Lightweight plastic sidewall made from 4 mm thick polypropylene

  • Profiled exactly to vehicle specifications

  • Resistant to almost all organic solvents and greases as well as most acids and alkalis

  • 100 % recyclable

  • Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Renault, Nissan

Suitable for vehicle type

Master L3 SD2 front-wheel drive, Interstar L3 SD2 front-wheel drive

Year of construction

From 2024

Wheelbase

4215 mm

Product weight (per item)

19.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information