Sidewall lining
SDWLLING-JUM-EXP-VIV-DR-L2H1-3275-SD2
Art.-no. 0963272226
EAN 4068362370908
Register now and access more than 125,000 products
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Citroen, Peugeot, Opel/Vauxhall, Fiat, Toyota, Iveco |
Suitable for vehicle type | Jumpy L2/H1(from 2016) doors SD2, Expert L2/H1 (from 2016) doors SD2, Vivaro L2/H1 (from 2019) doors SD2, Scudo L2/H1 (from 2022) doors SD2, ProAce L2/H1 (from 2016) doors SD2, Jolly L2/H1 (from 2026) doors SD2 |
Year of construction | From 2016 |
Wheelbase | 3275 mm |
Product weight (per item) | 8.100 kg |