Sidewall lining
Sidewall lining plastic
SDWLLING-FORD-TRANSIT-BJ14-PP-L3H2R
Art.-no.
0963220035
EAN 4053479668543
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (100 % recyclable)
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Transit L3/H2 rear-wheel drive |
Year of construction | From 2014 |
Wheelbase | 3750 mm |
Product weight (per item) | 18.000 kg |