Sidewall lining
SDWLLING-DUC-MOV-BOX-L1H2-3000-SDR
Art.-no. 0963272281
EAN 4068362371455
Register now and access more than 125,000 products
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Fiat, Citroen, Peugeot, Opel/Vauxhall, Toyota, Iveco |
Suitable for vehicle type | Ducato L1/H2 (from 2006) doors, Jumper L1/H2 (from 2006) doors, Boxer L1/H2 (from 2006) doors, Movano L1/H2 (from 2022) doors, ProAce Max L1/H2 (from 2024) doors, Super Jolly L1/H2 (from 2026) doors |
Year of construction | From 2006 |
Wheelbase | 3000 mm |
Product weight (per item) | 17.000 kg |