Sidewall lining
SDWLLING-DUC-MOV-BOX-L1H1-3000-SD2
Art.-no. 0963272280
EAN 4068362371448
Register now and access more than 125,000 products
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Fiat, Citroen, Peugeot, Opel/Vauxhall, Toyota, Iveco |
Suitable for vehicle type | Ducato L1/H1 (from 2006) doors SD2, Jumper L1/H1 (from 2006) doors SD2, Boxer L1/H1 (from 2006) doors SD2, Movano L1/H1 (from 2022) doors SD2, ProAce Max L1/H1 (from 2024) doors SD2, Super Jolly L1/H1 (from 2026) doors SD2 |
Year of construction | From 2006 |
Wheelbase | 3000 mm |
Product weight (per item) | 12.800 kg |