Sidewall lining
SDWLLING-CADDY5-CNT-DR-L1H1-2755-SD2
Art.-no. 0963272214
EAN 4068362370786
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Interior lining provides effective protection of the cargo area to prevent damage to the vehicle wall during transport
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Volkswagen, Ford |
Suitable for vehicle type | Caddy 5 L1 SD2, Transit Connect L1/H1 (from 2023) doors SD2 |
Year of construction | From 2020 |
Wheelbase | 2755 mm |
Product weight (per item) | 9.000 kg |