Sidewall lining
Sidewall lining plastic
SDWLLING-BERL-PACITY-PP-L2H1-2975-2018
Art.-no. 0963230080
EAN 4061975260543
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The interior lining is used as effective load area protection to prevent damage to the vehicle wall during transport
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (100 % recyclable)
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Citroen, Toyota, Peugeot |
Suitable for vehicle type | Berlingo L2/H1, ProAce City L2/H1 (from 2020), Partner L2/H1 |
Year of construction | From 2018 |
Wheelbase | 2975 mm |
Product weight (per item) | 5.000 kg |