Short coil drill HSCo DIN 1897N
Drill bit, HSCo, DIN 1897, type N
DRL-TWST-MET-DIN1897-RN-HSCO-D6,0MM
Art.-no. 0626999060
EAN 8424448279262
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, cast steel, alloy and non-alloy steels, stainless and acid-proof steel, aluminium alloys, bronze, brass, copper, etc.
Cylinder shank, 135° point angle, for high-strength steel 900 N–1400 N/mm^2.
Product information
Datasheets(X)
![]() | |
Material to be processed | Steel |
Diameter (Ø) | 6.0 mm |
Length (l1) | 66 mm |
Chip flute length (l2) | 28 mm |
Shank diameter | 6.0 mm |
Shank style | Cylindrical |
Cutting material | HSCo |
Angle of the tip | 135 Degree |
