Welcome to Würth Estonia For trade customers only

Shoelaces

Shoelace
SHOELACES BLACK/RED 150CM

Art.-no. M039054150

EAN 4250372981742

Individual price display after login
Shoelaces

Art.-no. M039054150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
  • Tear-resistant polyester

  • Resistant to a wide range of chemicals

  • Low water absorption, therefore no restriction on use in winter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Length

150 cm

Material

100% polyester

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information