Welcome to Würth Estonia For trade customers only

Shim 150x35x13 mm

Wood fiber wedge
MOUNTING CHOCK 150X35X13

Art.-no. 0993000186

EAN 4053479986593

Individual price display after login
Shim 150x35x13 mm

Art.-no. 0993000186

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The versatile shims can be used when installing doors and windows, laminate flooring, hardwood flooring and parquet.


Entrance doors should be supported with shims in addition to polyurethane.


Shims are an affordable, quick and durable alternative for sawing wedges of wood by yourself.


They are manufactured from P3-rated non-toxic chipboard that is moisture resistant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Wood

Length

150 mm

Width

35 mm

Max. height

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information