Shelf and open storage box
Shelf box
SHLFBOX-PLA-RED-300X82X92MM
Art.-no. 095730105
EAN 4053479971315
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Bright colours make storing easier as products can be found easily
- PP = polypropylene
- Temperature range -20°C to +80 °C
- Resistant to oils, most acids, alkalic substances and solvents
Product information
Datasheets(X)
Colour | Red |
Length (L1) | 300 mm |
Width (B2) | 92 mm |
Height (H2) | 82 mm |
Internal width (B1) | 75 mm |
Height (from floor to stacking rim) | 82 mm |
Length (internal base) (L3) | 257 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!