Shelf and open storage box
Shelf box
SHLFBOX-PLA-BLUE-400X82X186MM
Art.-no. 095740206
EAN 4053479971391
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Bright colours make storing easier as products can be found easily
- PP = polypropylene
- Temperature range -20°C to +80 °C
- Resistant to oils, most acids, alkalic substances and solvents
Product information
Datasheets(X)
Colour | Blue |
Length (L1) | 400 mm |
Width (B2) | 186 mm |
Height (H2) | 82 mm |
Internal width (B1) | 167 mm |
Height (from floor to stacking rim) | 82 mm |
Length (internal base) (L3) | 357 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!