Sheet metal screw, flat head, zinc-plated/white, PH
Steel, nickel-plated, pan head H
PH MOD TRUS HD TAP SCR 4,2X19 ZP WHITE
Art.-no.
5052124219
EAN 4056807009094
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc electroplated body.
Sharp tip, drills in even without a pilot hole. For wood and sheet joints.
Sharp tip, drills in even without a pilot hole. For wood and sheet joints.
Product information
Datasheets(X)
Material | Steel |
Surface | Powder-coated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2 mm |
Internal drive | H2 |
Colour of head | White |