Welcome to Würth Estonia For trade customers only

Sheet metal screw, flat head, stainless Rst AISI 410 TX

Stainless steel AISI 410 pan head TX
TRUS.HD.TAP.S4,2X25T20 AISI410

Art.-no. 5056414225
EAN 4056807008936

Prices for customers after login
Sheet metal screw, flat head, stainless Rst AISI 410 TX

Art.-no. 5056414225

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat head


Wide flange: 11 mm


Sharp tip, drills in even without a pilot hole.


For wood and sheet joints.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Flake zinc

Nominal diameter (d1)

4.2 mm

Length (l1)

25 mm

Internal drive

TX20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information