Welcome to Würth Estonia For trade customers only

Sheet metal conical drill bit cassette, titanium nitride HSS 3 pieces

Sheet metal conical drill bit HSS TiN 3 pcs Syska
SHTMETCONIDRL-SORT-HSS-TIN-(D3-30,5MM)

Art.-no. 0694025003
EAN 4065233070721

Prices for customers after login
Sheet metal conical drill bit cassette, titanium nitride HSS 3 pieces

Art.-no. 0694025003

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 each of dia. 3-14 mm; dia. 5-20 mm; dia. 16-30.5 mm. Available in ORSY® system cassette.
  • Cutting speed and feed increase by up to 100 %

  • Service life is doubled or even quadrupled

  • CBN (cubical boron nitride), deep ground

  • Stepless drilling and widening of holes within the diameter range of 3-61 mm

  • With two cutting edges

  • No countersinking or pre-drilling required

  • Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding

  • Drive arbor with three-phase grinding

  • With laser scale for easy identification of the required drilling hole diameter

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Speed table included

  • Increase service life and cutting performance using drilling and cutting oil or cutting paste
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For universal use

  • Also suitable for drilling very thin sheets

Number of pieces in assortment/set

3 PCS

Cutting material

HSS

Shank style

3-face shank

Sheet metal conical drill bit cassette, titanium nitride HSS 3  including:
Sheet metal conical drill bit HSS titanium nitride
1 x
Sheet metal conical drill bit HSS titanium nitride

SHTMETCONIDRL-HSS-TIN-SZ1-(D3-14MM)

Description:
3-14 mm
Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.
Quantity: 1 x
Sheet metal conical drill bit HSS titanium nitride
1 x
Sheet metal conical drill bit HSS titanium nitride

SHTMETCONIDRL-HSS-TIN-SZ2-(D4-20MM)

Description:
5-20 mm
Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.
Quantity: 1 x
Sheet metal conical drill bit HSS titanium nitride
1 x
Sheet metal conical drill bit HSS titanium nitride

SHTMETCONIDRL-HSS-TIN-SZ3-(D16-30,5MM)

Description:
16-30.5 mm
Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information