Sharpie general purpose marker pen
Marker pen, Sharpie
LACMRK-SHARPIE-BLUE-D1MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thin (1 mm) durable tip.
Permanent: adheres to the most commonly used materials, such as glass, metal, paper, wood, plastic, vinyl, aluminium and photos.
The ink dries quickly and is water resistant. Non-toxic.
Black industrial model:
resistant to steam and heat (+260°C), industrial chemicals and UV radiation without fading.
Contains a lot of ink; must not be shaken.
Permanent: adheres to the most commonly used materials, such as glass, metal, paper, wood, plastic, vinyl, aluminium and photos.
The ink dries quickly and is water resistant. Non-toxic.
Black industrial model:
resistant to steam and heat (+260°C), industrial chemicals and UV radiation without fading.
Contains a lot of ink; must not be shaken.
Product information
Datasheets(X)
Min./max. line thickness | 1-1 mm |
Colour | Blue |
Shape of tip | Round tip |