Sharpie W10 no-dry marker pen
Marker pen, Sharpie W10
LACMRK-BLUE-5MM
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
5-mm diagonal tip
Permanent; adheres to almost all surfaces, such as metal, wood, stone, glass, plastic, paper and cardboard.
Contains a lot of ink; must not be shaken. Non-toxic.
Does not dry up:
you can leave the cap off for up to two weeks without the pen drying up.
Uses new kind of spirit-based special ink called Inkfinity that creates a thin protective film around the tip when being in touch with air.
The film breaks when the pen is used again, and the pen works normally right away.
Permanent; adheres to almost all surfaces, such as metal, wood, stone, glass, plastic, paper and cardboard.
Contains a lot of ink; must not be shaken. Non-toxic.
Does not dry up:
you can leave the cap off for up to two weeks without the pen drying up.
Uses new kind of spirit-based special ink called Inkfinity that creates a thin protective film around the tip when being in touch with air.
The film breaks when the pen is used again, and the pen works normally right away.
Product information
Datasheets(X)
Min./max. line thickness | 5-5 mm |
Colour | Blue |
Shape of tip | 25° tip |