Shaped steel shackle, durable hot-dip galvanisation
Bow shackle steel hot dip galvanized high-strength
FORGED SHACKLE 5/16.HIGH TENSI
Art.-no. 0523900516
EAN 4053479918006
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Load capacity | 750 kg |
Shackle diameter (d1) | 8 mm |
Shackle-bolt diameter (d2) | 10 mm |
Shackle internal diameter (d3) | 19 mm |
Shackle internal width (b1) | 13 mm |
Internal shackle height (h1) | 25 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 59.000 g |
