Shackle straight A4 stainless steel
Shackle straight stainless steel A4
SHACKLE D-SHAPE A4 5 MM
Art.-no. 052600985
EAN 4053479914763
Register now and access more than 125,000 products
These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees
![]() | |
Load capacity | 250 kg |
Thread type x shackle bolt diameter | M 6 mm |
Shackle internal width (b1) | 10 mm |
Shackle external width (b2) | 20 mm |
Shackle diameter (d1) | 5 mm |
Shackle-bolt diameter (d2) | 6 mm |
Internal shackle height (centre bolt) (h1) | 19 mm |
Material | Stainless steel AISI 316 |
Surface | Plain |
RoHS-compliant | Yes |
