Welcome to Würth Estonia For trade customers only

Shackle straight A4 stainless steel

.SHACKLE D-SHAPE A4 3/8...

Art.-no. 0526009810

EAN 4053479918167

Individual price display after login
Shackle straight A4 stainless steel

Art.-no. 0526009810

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These shackles have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Water sport, ship and yacht construction, gardening and landscaping, food and beverages industry, water and waste water technology, machine and system building, gaming machines, attachment of awnings and marquees

Load capacity

1000 kg

Thread type x shackle bolt diameter

M 10 mm

Shackle internal width (b1)

20 mm

Shackle external width (b2)

40 mm

Shackle diameter (d1)

10 mm

Shackle-bolt diameter (d2)

10 mm

Internal shackle height (centre bolt) (h1)

40 mm

Material

Stainless steel AISI 316

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information