Welcome to Würth Estonia For trade customers only

Shackle

.SHACKLE D-SHAPE ZP 7/8...

Art.-no. 052390078

EAN 4068362865770

Individual price display after login
Shackle

Art.-no. 052390078

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel
  • These shackles have not been designed or manufactured for lifting applications as part of lifting or load-bearing equipment.

  • Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of Machinery Directive 2006/42/EC.
Notice
  • Sizes M5 to M12: bent design.

  • Size M16 to M48: forged design.

  • From M48: hot-dip galvanised.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

1500 kg

Shackle internal width (b1)

44 mm

Shackle diameter (d1)

22 mm

Shackle-bolt diameter (d2)

22 mm

Internal shackle height (centre bolt) (h1)

96 mm

Material

Steel

Surface

Zinc plated

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information