Shackle
SHACKLE D-SHAPE ZP 3/16.
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel
- These shackles have not been designed or manufactured for lifting applications as part of lifting or load-bearing equipment.
- Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of Machinery Directive 2006/42/EC.
Notice
- Sizes M5 to M12: bent design.
- Size M16 to M48: forged design.
- From M48: hot-dip galvanised.
Product information
Datasheets(X)
![]() | |
Load capacity | 80 kg |
Shackle internal width (b1) | 10 mm |
Shackle diameter (d1) | 5 mm |
Shackle-bolt diameter (d2) | 5 mm |
Internal shackle height (centre bolt) (h1) | 22 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |
