Shackle
Shackle steel zinc plated straight/hdg
SHACKLE D-SHAPE ZP 1/4.
Art.-no. 05239014
EAN 4056807016177
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
Notice
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
Product information
Datasheets(X)
![]() | |
Load capacity | 100 kg |
Shackle internal width (b1) | 12 mm |
Shackle diameter (d1) | 6 mm |
Shackle-bolt diameter (d2) | 6 mm |
Internal shackle height (centre bolt) (h1) | 27 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |
