Service unit + gauge MD1 10 bar
PREPUNT-CA-MD1-W.GAUGE-10BAR-IT-1/4IN
Art.-no. 0699009106
EAN 4065746571050
Register now and access more than 125,000 products
Camozzi MD1 series pressure regulator / lubricator service unit.
The unit allows outlet pressure to be adjusted and moisture and impurities to be filtered from the compressed air line. The service unit features a replaceable filter, semi-automatic / manual condensate drain and is supplied with a 12 bar pressure gauge. The unit also includes a mist lubricator.
- For adjusting outlet pressure and filtering moisture and impurities from compressed air lines
- Inlet pressure range 0–16 bar, outlet pressure range 0.5–10 bar
- Nominal flow rate 1800 l/min
- Standard filtration grade 25 μm
- Replaceable filter
- 12 bar pressure gauge included
- Modular, wide range of combinations
- Semi-automatic / manual drainage
- Mist lubricator
Datasheets(X)
Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
Construction size | 1 (1/4 inch) |
Min./max. operating pressure | 0.5-10 bar |
Flow capacity | 1800 l/min |
Connection thread | IT G BSP 1/4 inch |