Welcome to Würth Estonia For trade customers only

Semi-threaded chipboard screw with TX countersunk head

CHIPBOARD COUNTS A2 TX25 6X90 PT

Art.-no. 018272690

EAN 4056807010465

Individual price display after login
Semi-threaded chipboard screw with TX countersunk head

Art.-no. 018272690

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For general use in wood/wood joints exposed to weather conditions in outdoor use

Partial-thread screw, made of high-quality austenitic A2 stainless steel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

90 mm

Head type

Countersunk head

Head diameter (dh)

11.8 mm

Internal drive

TX25

Thread length (lg)

54 mm

Core diameter

6 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

6.000 g

Screw requiring approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information