Welcome to Würth Estonia For trade customers only

Semi-threaded chipboard screw with TX countersunk head

Stainless steel A2 part thread countersunk head TX
CHIPBOARD COUNTS A2 TX25 5X70 PT

Art.-no. 018272570

EAN 4056807010281

Individual price display after login
Semi-threaded chipboard screw with TX countersunk head

Art.-no. 018272570

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For general use in wood/wood joints exposed to weather conditions in outdoor use

Partial-thread screw, made of high-quality austenitic A2 stainless steel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

25 mm

Head type

Countersunk head

Head diameter (dh)

9.9 mm

Internal drive

TX25

Thread length (lg)

15 mm

Core diameter

4.9 mm

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

8.000 g

Screw requiring approval

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information