Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-12X18X1,5
Art.-no. 046512 18
EAN 4011231394352
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
NoticeWhen using sealing washers, it should be noted that the dimensions are specified as internal and external diameters. If the correctly sized washer is not available, select the washer based on the internal diameter; for example a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer.
Product information
Datasheets(X)
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 17.9 mm |
Thickness (h1) | 1.5 mm |
Corresponds to original spare part number | VW/Audi: N.013 851.1 |
DIN | 7603 |
