Welcome to Würth Estonia For trade customers only

Sealing plug Jamo

Cover plug Jamo
COVPLG-BROWN-D15MM

Art.-no. 0590152

EAN 4053479913230

Individual price display after login
Sealing plug Jamo

Art.-no. 0590152

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d3)

15 mm

Internal diameter (d1)

15 mm

Outer diameter (d2)

16 mm

Height (M)

8 mm

Material

PA - Polyamide

Colour

Brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information