Welcome to Würth Estonia For trade customers only

Screwless connection terminal WAGO COMPACT

PLGINCON-CLAMP-LEVER-5LADDERS-6QMM

Art.-no. 0556100115

EAN 4055143715478

Individual price display after login
Screwless connection terminal WAGO COMPACT

Art.-no. 0556100115

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small and easy-to-use for all types of conductor
  • Rated voltage 450 V

  • Rated surge voltage 4 kV

  • 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side

  • Transparent housing for monitoring plug contacts

  • Easy-to-use activation lever
Notice
  • Never work on live parts

  • Use for the intended purpose only

  • Follow all applicable guidelines

  • Observe the technical data of the product

  • Do not use product if damaged

  • Adhere to the appropriate wire stripping length

  • Use original accessories

  • Insert the wire until it meets a stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all types of conductors (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.

Number of conductors

5 PCS

Min./max. wire cross section

0.5-6 mm²

Nominal current

41 A

Min./max. wire-stripping length

12-14 mm

Nominal voltage

450 V/AC

Max. ambient temperature

85 °C

Flammability

V2

Flammability/conditions

V2 / tested in accordance with UL94

Number of electrical poles

5 PCS

Colour

Transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information