Screwless connection terminal WAGO COMPACT
Screwless connection clamp WAGO COMPACT
PLGINCON-CLAMP-LEVER-3LADDERS-6QMM
Art.-no. 0556100113
EAN 4055143715416
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Small and easy-to-use for all types of conductor
- Rated voltage 450 V
- Rated surge voltage 4 kV
- 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side
- Transparent housing for monitoring plug contacts
- Easy-to-use activation lever
Notice
- Never work on live parts
- Use for the intended purpose only
- Follow all applicable guidelines
- Observe the technical data of the product
- Do not use product if damaged
- Adhere to the appropriate wire stripping length
- Use original accessories
- Insert the wire until it meets a stop
Product information
Datasheets(X)
Application area
Suitable for all types of conductors (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Number of conductors | 3 PCS |
Min./max. wire cross section | 0.5-6 mm² |
Nominal current | 41 A |
Min./max. wire-stripping length | 12-14 mm |
Nominal voltage | 450 V/AC |
Max. ambient temperature | 85 °C |
Flammability | V2 |
Flammability/conditions | V2 / tested in accordance with UL94 |
Number of electrical poles | 3 PCS |
Colour | Transparent |