Welcome to Würth Estonia For trade customers only

Screw seal, self-centring

Steel zinc plated self-centring
SCREW SEAL WSH SELFCENT.ST.ZN.27 MM

Art.-no. 0469027

EAN 4053479729268

Individual price display after login
Screw seal, self-centring

Art.-no. 0469027

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel washer with moulded-on rubber sealing lip
  • Zinc plated steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip (NBR70), for sealing screw heads (primarily used with metric hexagon head bolts according to DIN) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimal sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions, due to metal-metal contact.

  • Low tightening torque

  • No retightening of installed seal

  • Replaces other seals used up until now

  • Reusable

  • Easy, quick, reliable and secure installation.

  • Overhead installation possible

  • No special machining of the metal surface required.

  • Temperature resistant from -35 °C to +120 °C

  • Hardness of rubber seal: 65-75 Shore
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Professional installation:


It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.

Suitable for screw

3/4 BSP

Internal diameter (d1)

27.05 mm

Outer diameter (d2)

34.93 mm

Thickness (h1)

2.50 mm

Material

NBR (Nitrile Butadiene Rubber)

Shore A hardness

70 +/- 5

Surface

Zinc plated

Min./max. temperature resistance

-30 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information