Welcome to Würth Estonia For trade customers only

Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated wood screw thread
ROOF HOOK 4,0 X 60 ZN

Art.-no. 02341 60
EAN 4053479907765

Prices for customers after login
Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 02341 60

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

60 mm

Thread length (thread for woodwork) (lg)

4.0 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information