Screw hook, bent With wood screw thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated wood screw thread
ROOF HOOK 2,5 X 25 ZP
Art.-no.
02341 25
EAN 4053479907727
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 25 mm |
Thread length (thread for woodwork) (lg) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |