Screw hook, bent With metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread
SCRHOK-BT-(A2K)-M5X50MM
Art.-no.
023475 50
EAN 4061975693327
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 50 mm |
Internal diameter of hook (d2) | 16 mm |
Thread length (metric thread) (l2) | 23 mm |
Shank diameter | 4.4 mm |
Height | 16 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 12.5 kg |