Welcome to Würth Estonia For trade customers only

Screw hook

Steel zn ptd. wood screw thread slotted w. collar
HOK-SCR-FLG-SL-(A2K)-6X80

Art.-no. 02766 80
EAN 4066443090783

Prices for customers after login
Screw hook

Art.-no. 02766 80

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With slot and collar. Steel, blue zinc-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

6 mm

Length (l1)

80 mm

Thread length (thread for woodwork) (lg)

36 mm

RoHS-compliant

Yes

Screw-in length

53 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information