Welcome to Würth Estonia For trade customers only

Screw Anchor W-SA 7.5 TYPE ST

ANC-(W-SA/ST)-WS10-(A2K)-M8X14-7,5X100

Art.-no. 0901077502

EAN 4046778712819

Individual price display after login
Screw Anchor W-SA 7.5 TYPE ST

Art.-no. 0901077502

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For single mounting in cracked and uncracked concrete. ST type, hanger bolt, M8 fixating thread, galvanized steel.
  • Fixation with positive lock

  • Fastening with perforated hole

  • Immediate load-bearing capacity, zero waiting

  • Almost no expansion, allowing maintaining minimum distance between the shaft and the edges

  • Quick, easy placement or disassembly by screwing or unscrewing the screw anchor at the drilling hole
  • European Technical Approval ETA-05/0012: Option 1 for cracked and uncracked concrete

  • Fire-resistant (anchoring base: concrete, C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 “Assessment of concrete anchoring with regard to fire-resistance” (included in ETA-05/0012)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Single mounting: Cracked and uncracked concrete

  • According to the European Technical Approval, the anchor can be used in reinforced or non-reinforced standard concrete, with minimal resistance class C20/25 and max. C50/60, according to standard EN 206:2000-12

  • The anchor can be mainly used for anchoring with static loads (e.g., no-load weight, mounting accessories, stored materials) or hemi-static loads (e.g., facades, railings).

  • Can be used in < C20/25 concrete and hard, natural stone (no approval required).

  • W-SA can be used in interior areas, without humidity

  • Suitable for mounting metal profiles, pipes, ventilation ducts, wooden constructions etc.
Instructions

The tooth thread penetrates concrete when the anchor is screwed, in a previously opened hole

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information