Welcome to Würth Estonia For trade customers only

Sanding belt Ceramic abrasive grain

SNDSLEV-FAB-CG-G60-90X100MM

Art.-no. 067290760

EAN 4049557462189

Individual price display after login
Sanding belt Ceramic abrasive grain

Art.-no. 067290760

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For expansion and inflatable rollers

Special micro-fragmentation


Considerably more sharp grinding edges, resulting in extremely high material removal without high grinding pressure, finer and more uniform surface quality, up to four times longer service life compared with alumina-zirconia.



Grinding additives


Very cool cutting, no material discolouration

Notice

* brand name of Special Metals Corporation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for surface sanding, light deburring work and removing discolouration due to heat



Materials on which it can be used:


Stainless steel; rust- and acid-resistant steel and hot-working steel (high-alloyed), e.g. Inconel®; steel and non-ferrous metals

Instructions

At high rotation speeds, coarse grain acts finer, while at low speeds the fine grain acts coarser.


Use tools with a low contact pressure; heavy contact pressure causes premature wear.


If there is insufficient chip removal, do not increase the contact pressure. Instead, use a coarser grain.

Diameter x width

90 x 100 mm

Backing material

Special micro fragmentation

Grid size

60

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Expansion roller for fabric, fleece and Trizact sanding sleeves, 100 x 100 mm

EXPAROLL-100X100

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information