Sanding belt CUBITRON II
SNDBL-CLTH-CUBITRONII-G80-10X330MM
Art.-no. 5M94700080
EAN 4056807196046
Register now and access more than 125,000 products
Abrasive belt 947A 3M Cubitron II is a high-quality choice for grinding all types of metals. Its precision-shaped ceramic abrasive grains ensure high grinding performance and speed, while cool grinding reduces heat discolouration. The durable cloth-backed belt ensures ease of use and long service life.
- High-quality sanding belt for grinding a variety of metal types.
- Precision-shaped ceramic abrasive grains
- High efficiency and speed
- Cool grinding reduces blue stains
- Durable cloth-backed belt
Datasheets(X)
Width x length | 10 mm x 330 mm |
Grid size | 80+ |
Material of abrasive medium | Ceramic grain Cubitron 2 |
Backing material | X-weight cloth |