Sanding belt CUBITRON II
Sanding belt, 947A 3M Cubitron II
SNDBL-CLTH-CUBITRONII-G120-10X330MM
Art.-no. 5M94700120
EAN 4056807196053
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality sanding belt for grinding a variety of metal types.
- Ceramic abrasive grain, precision moulded
- High efficiency and speed
- Cool grinding reduces blue stains
- Durable polycotton belt
Product information
Datasheets(X)
Width x length | 10 mm x 330 mm |
Grid size | 120+ |
Material of abrasive medium | Ceramic grain Cubitron 2 |
Backing material | X-weight cloth |