Sanding belt
Sanding belt, canvas, zirconium
ABRASIVE BAND ZIRCONIA ALU.D:45 GRAIN 50
Art.-no. 0589245301
EAN 4053479834948
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Widely applicable sanding belt with zircon grain and linen with synthetic resin bond
General use
- For sanding and finish sanding of many types of material
- Can be used in confined spaces
Sturdy
- Can withstand a heavy load due to the flexibility of the grinding head
Product information
Datasheets(X)
Application area
For sanding and finish sanding of steel, stainless steel, die-cast zinc, refined steel, CrNi steel, wood and filler.
![]() | |
Diameter (d1) | 45 mm |
Width (l1) | 30 mm |
Grid size | P50 |
