Safety shoes Jalas Exalter 9528
SAFESH-S3-(JALAS-9528-EXALTER)-SZ46
Art.-no. 5357240460
EAN 4056807024882
Register now and access more than 125,000 products
Toe guard
Aluminium
Nail guard
Textile PTC
Sole
The wearing surface is patterned and durable nitrile-rubber (Vibram®). Vibram® nitrile-rubber technology in the outer sole ensures excellent performance of the soles under varying conditions.
Insole
Double-cushioned FX3 Exalter 2
Lining
Hygienic polyamide
Support
Stabilizator supports increase torsion resistance and reduces stress to the ankles.
Degree of protection
EN ISO 20345:2011 S3 SRC HRO
Datasheets(X)
Colour | Black, Red |
Size | 45 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Medium |