Welcome to Würth Estonia For trade customers only

Safety shoes Jalas Exalter 9528

Safety shoe S3 Jalas 9528 Exalter
SAFESH-S3-(JALAS-9528-EXALTER)-SZ45

Art.-no. 5357240450
EAN 4056807024875

Prices for customers after login
Safety shoes Jalas Exalter 9528

Art.-no. 5357240450

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Full-coverage safety shoe with lacing

Toe guard


Aluminium


Nail guard


Textile PTC


Sole


The wearing surface is patterned and durable nitrile-rubber (Vibram®). Vibram® nitrile-rubber technology in the outer sole ensures excellent performance of the soles under varying conditions.


Insole


Double-cushioned FX3 Exalter 2


Lining


Hygienic polyamide


Support


Stabilizator supports increase torsion resistance and reduces stress to the ankles.


Degree of protection


EN ISO 20345:2011 S3 SRC HRO

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information